ProductPage

JOHN GUEST Reducing socket JG Serie: PPM20

Product documents

Document Document type
Product overview

Stock item
Shape: Reduction piece
Material: POM
External tube diameter of connection 2 (mm): 12
Pressure rating: PN10
External tube diameter of connection (mm): 15
Connection: Push-pull coupling
Clear filter      (2 of the 2 items displayed)
Reducer piece JG PPM061512W 15 spigot x12 JOHN GUEST Reducer piece JG PPM061512W 15 spigot x12 ERIKS Item #: 11391811
 
Please login to see prices
Socket reducer JG PPM201512W 15x12 JOHN GUEST Socket reducer JG PPM201512W 15x12 ERIKS Item #: 11391816
 
Please login to see prices
Stock item
Shape: Reduction piece
Material: POM
External tube diameter of connection 2 (mm): 12
Pressure rating: PN10
External tube diameter of connection (mm): 15
Connection: Push-pull coupling
Clear filter      (2 of the 2 items displayed)