ProductPage

GF 3-way coupling in PP-H/malleable (GY) Serie: 530 PN10 - metric - joint sleeve - cylindrical female thread BSPP

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPT)
Clear filter      (6 of the 6 items displayed)
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.306 PN10 20mm x 1/2" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.306 PN10 20mm x 1/2" ERIKS Item #: 10046892
 
Please login to see prices
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.307 PN10 25mm x 3/4" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.307 PN10 25mm x 3/4" ERIKS Item #: 10047588
 
Please login to see prices
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.308 PN10 32mm x 1" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.308 PN10 32mm x 1" ERIKS Item #: 10047589
 
Please login to see prices
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.309 PN10 40mm x 1.1/4" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.309 PN10 40mm x 1.1/4" ERIKS Item #: 10047590
 
Please login to see prices
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.310 PN10 50mm x 1.1/2" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.310 PN10 50mm x 1.1/2" ERIKS Item #: 10047591
 
Please login to see prices
Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.311 PN10 63mm x 2" GF Union PP-H/malleable (GY) metric - weld sleeve - cylindrical internal thread BSPP 727.530.311 PN10 63mm x 2" ERIKS Item #: 10047592
 
Please login to see prices
Shape: 3-piece coupling
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPT)
Clear filter      (6 of the 6 items displayed)