ProductPage

GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve

Product documents

Document Document type
Product overview

Stock item
Shape: Collar bush
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Clear filter      (9 of the 9 items displayed)
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 20mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 20mm ERIKS Item #: 11160262
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 25mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 25mm ERIKS Item #: 11160264
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 32mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 32mm ERIKS Item #: 11160266
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 40mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 40mm ERIKS Item #: 11160268
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 50mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 50mm ERIKS Item #: 11160270
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 63mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 63mm ERIKS Item #: 11160273
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 75mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 75mm ERIKS Item #: 11160275
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 90mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 90mm ERIKS Item #: 11160277
 
Please login to see prices
Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 110mm GF Flanged bush serrated Series: 790 PP-H PN10 Plastic welded sleeve 110mm ERIKS Item #: 11160279
 
Please login to see prices
Stock item
Shape: Collar bush
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Clear filter      (9 of the 9 items displayed)