ProductPage

GF T-piece 90° Series: 200 PP-H Plastic welded sleeve/Internal thread (BSPT)

Product documents

Document Document type
Product overview

Shape: T-piece
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPT)
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)
T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 20mmx1/2" GF T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 20mmx1/2" ERIKS Item #: 10047666
 
Please login to see prices
T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 25mmx3/4" GF T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 25mmx3/4" ERIKS Item #: 10047667
 
Please login to see prices
T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 32mmx1" GF T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 32mmx1" ERIKS Item #: 10047668
 
Please login to see prices
T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 40mmx1.1/4" GF T-piece 90° Series: 200 PP-H PN10 Plastic welded sleeve/Internal thread (BSPT) 40mmx1.1/4" ERIKS Item #: 11014269
 
Please login to see prices
Shape: T-piece
Material: PP-H
Connection: Plastic welded sleeve
Pressure rating: PN10
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPT)
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)