ProductPage

GF T-piece 90° Series: 208 PP-H Plastic welded end

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: PP-H
Connection: Plastic welded end
Pressure rating: SDR 11
External tube diameter of connection (mm)
Angle of bow (°): 90
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 20mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 20mm ERIKS Item #: 11353848
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 25mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 25mm ERIKS Item #: 11318672
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 32mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 32mm ERIKS Item #: 11318863
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 40mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 40mm ERIKS Item #: 11439168
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 50mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 50mm ERIKS Item #: 11164661
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 63mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 63mm ERIKS Item #: 11310942
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 75mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 75mm ERIKS Item #: 12451127
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 90mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 90mm ERIKS Item #: 11313221
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 110mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 110mm ERIKS Item #: 11540343
 
Please login to see prices
T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 125mm GF T-piece 90° Series: 208 PP-H SDR 11 Plastic welded end 125mm ERIKS Item #: 12451109
 
Please login to see prices
Stock item
Shape: T-piece
Material: PP-H
Connection: Plastic welded end
Pressure rating: SDR 11
External tube diameter of connection (mm)
Angle of bow (°): 90
Clear filter      (17 of the 17 items displayed)
Page Size   
Next