ProductPage

GF Ball check valve Series: 561 PP-H Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Connection: Internal thread (BSPP)
Housing material: PP-H
Construction type: Straight
Nominal inner diameter
Pressure rating: PN10
Valve shape: Ball
Sealing: FPM (FKM)
Clear filter      (2 of the 2 items displayed)
Ball check valve Series: 561 PP-H/FPM (FKM) Ball Straight PN10 Internal thread (BSPP) 3/8" (10) GF Ball check valve Series: 561 PP-H/FPM (FKM) Ball Straight PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12336713
 
Please login to see prices
Ball check valve Series: 561 PP-H/FPM (FKM) Ball Straight PN10 Internal thread (BSPP) 1/2" (15) GF Ball check valve Series: 561 PP-H/FPM (FKM) Ball Straight PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12336714
 
Please login to see prices
Connection: Internal thread (BSPP)
Housing material: PP-H
Construction type: Straight
Nominal inner diameter
Pressure rating: PN10
Valve shape: Ball
Sealing: FPM (FKM)
Clear filter      (2 of the 2 items displayed)