ProductPage

GF Ball check valve Series: 562 PP-H Plastic welded end PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded end
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm)
Pressure rating: PN10
Valve shape: Ball
Sealing: EPDM
Clear filter      (2 of the 2 items displayed)
Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight PN10 Plastic welded end 32mm GF Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight PN10 Plastic welded end 32mm ERIKS Item #: 12959125
 
Please login to see prices
Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight PN10 Plastic welded end 40mm GF Ball check valve Series: 562 PP-H/EPDM Ball With spring Straight PN10 Plastic welded end 40mm ERIKS Item #: 12582243
 
Please login to see prices
Connection: Plastic welded end
Housing material: PP-H
Construction type: Straight
External tube diameter of connection (mm)
Pressure rating: PN10
Valve shape: Ball
Sealing: EPDM
Clear filter      (2 of the 2 items displayed)