ProductPage

GF Ball valve Series: 231 PP-H Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Seat material: PTFE
Secondary spindle seal material
Clear filter      (7 of the 7 items displayed)
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Plastic welded sleeve 40mm DN32 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Plastic welded sleeve 40mm DN32 ERIKS Item #: 12640046
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 50mm DN40 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 50mm DN40 ERIKS Item #: 12576692
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 63mm DN50 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 63mm DN50 ERIKS Item #: 12573480
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 75mm DN65 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 75mm DN65 ERIKS Item #: 12576693
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 90mm DN80 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Flange 90mm DN80 ERIKS Item #: 12576694
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Plastic welded sleeve 90mm DN80 GF Ball valve Series: 231 PP-H/PTFE/EPDM PN10 Plastic welded sleeve 90mm DN80 ERIKS Item #: 12682281
 
Please login to see prices
Ball valve Series: 231 PP-H/PTFE/FPM (FKM) PN10 Plastic welded sleeve 90mm DN80 GF Ball valve Series: 231 PP-H/PTFE/FPM (FKM) PN10 Plastic welded sleeve 90mm DN80 ERIKS Item #: 12682284
 
Please login to see prices
Connection
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Seat material: PTFE
Secondary spindle seal material
Clear filter      (7 of the 7 items displayed)