ProductPage

GF Ball valve Series: 546 PP-H Flange PN10

Product documents

Document Document type
Product overview

Connection: Flange
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 20mm DN15 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 20mm DN15 ERIKS Item #: 11308627
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 25mm DN20 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 25mm DN20 ERIKS Item #: 11308626
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 32mm DN25 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 32mm DN25 ERIKS Item #: 11308625
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 40mm DN32 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 40mm DN32 ERIKS Item #: 11516292
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 50mm DN40 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 50mm DN40 ERIKS Item #: 11310262
 
Please login to see prices
Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 63mm DN50 GF Ball valve Series: 546 PP-H/PTFE/FPM (FKM) Full bore Handle PN10 Flange 63mm DN50 ERIKS Item #: 11308624
 
Please login to see prices
Connection: Flange
Housing material: PP-H
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)