ProductPage

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF Handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FKM-F
Disk material: PVDF
Clear filter      (8 of the 8 items displayed)
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN40 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN40 ERIKS Item #: 12478914
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN50 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN50 ERIKS Item #: 12478915
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN65 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN65 ERIKS Item #: 12478916
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN80 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN80 ERIKS Item #: 12478917
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN100 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN100 ERIKS Item #: 12478918
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN125 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN125 ERIKS Item #: 12478919
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN150 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN150 ERIKS Item #: 12478920
 
Please login to see prices
Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN200 ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN200 ERIKS Item #: 12478921
 
Please login to see prices
Stock item
Norm: EN (DIN)
Connection: Wafer type
Valve design: Centric
Housing material: PP
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FKM-F
Disk material: PVDF
Clear filter      (8 of the 8 items displayed)