ProductPage

GF Diaphragm valve Series: 515 PP Plastic welded sleeve PN10

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 20mm DN15 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 20mm DN15 ERIKS Item #: 12081645
 
Please login to see prices
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 25mm DN20 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 25mm DN20 ERIKS Item #: 12087645
 
Please login to see prices
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 32mm DN25 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 32mm DN25 ERIKS Item #: 12087646
 
Please login to see prices
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 40mm DN32 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 40mm DN32 ERIKS Item #: 12087647
 
Please login to see prices
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 50mm DN40 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 50mm DN40 ERIKS Item #: 12087648
 
Please login to see prices
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 63mm DN50 GF Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded sleeve 63mm DN50 ERIKS Item #: 12087676
 
Please login to see prices
Diaphragm valve Series: 515 PP NBR PN10 Plastic welded sleeve 20mm DN15 GF Diaphragm valve Series: 515 PP NBR PN10 Plastic welded sleeve 20mm DN15 ERIKS Item #: 12112321
 
Please login to see prices
Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 20mm DN15 GF Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 20mm DN15 ERIKS Item #: 12087649
 
Please login to see prices
Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 25mm DN20 GF Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 25mm DN20 ERIKS Item #: 12087650
 
Please login to see prices
Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 32mm DN25 GF Diaphragm valve Series: 515 PP PTFE/EPDM PN10 Plastic welded sleeve 32mm DN25 ERIKS Item #: 12087651
 
Please login to see prices
Connection: Plastic welded sleeve
Housing material: PP
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next