ProductPage

AQUATHERM Bend 45° Blue pipe in PP-R

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Blue Pipe  (PDF)
Product overview

Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating
Angle of bow (°): 45
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Bend 45° Blue pipe PP-R SDR11 160 AQUATHERM Bend 45° Blue pipe PP-R SDR11 160 ERIKS Item #: 11306918
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 160 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 160 ERIKS Item #: 12270383
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR11 200 AQUATHERM Bend 45° Blue pipe PP-R SDR11 200 ERIKS Item #: 13457368
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 200 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 200 ERIKS Item #: 13457369
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR11 250 AQUATHERM Bend 45° Blue pipe PP-R SDR11 250 ERIKS Item #: 13457370
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 250 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 250 ERIKS Item #: 13457371
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 315 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 315 ERIKS Item #: 12270386
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 355 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 355 ERIKS Item #: 12270387
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 400 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 400 ERIKS Item #: 12270388
 
Please login to see prices
Bend 45° Blue pipe PP-R SDR17,6 450 AQUATHERM Bend 45° Blue pipe PP-R SDR17,6 450 ERIKS Item #: 12270389
 
Please login to see prices
Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating
Angle of bow (°): 45
Clear filter      (12 of the 12 items displayed)
Page Size   
Next