ProductPage

AQUATHERM Bend 45° Blue pipe in PP-R

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Blue Pipe  (PDF)
Product overview

Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)
Bend 45° Green pipe PP-R SDR7,4 160 AQUATHERM Bend 45° Green pipe PP-R SDR7,4 160 ERIKS Item #: 11306917
 
Please login to see prices
Bend 45° Green pipe PP-R SDR7,4 200 AQUATHERM Bend 45° Green pipe PP-R SDR7,4 200 ERIKS Item #: 11411856
 
Please login to see prices
Bend 45° Green pipe PP-R SDR7,4 250 AQUATHERM Bend 45° Green pipe PP-R SDR7,4 250 ERIKS Item #: 11411858
 
Please login to see prices
Bend 45° Green pipe PP-R SDR11 315 AQUATHERM Bend 45° Green pipe PP-R SDR11 315 ERIKS Item #: 11623307
 
This item is no longer available
Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)