ProductPage

AQUATHERM Bend 90° Green pipe in PP-R SDR7.4

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Green Pipe  (PDF)
Product overview

Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR7.4
Angle of bow (°): 90
Clear filter      (3 of the 3 items displayed)
Bend 90° Green pipe PP-R SDR7,4 160 AQUATHERM Bend 90° Green pipe PP-R SDR7,4 160 ERIKS Item #: 11306915
 
Please login to see prices
Bend 90° Green pipe PP-R SDR7,4 200 AQUATHERM Bend 90° Green pipe PP-R SDR7,4 200 ERIKS Item #: 11411852
 
Please login to see prices
Bend 90° Green pipe PP-R SDR7,4 250 AQUATHERM Bend 90° Green pipe PP-R SDR7,4 250 ERIKS Item #: 11411854
 
Please login to see prices
Stock item
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR7.4
Angle of bow (°): 90
Clear filter      (3 of the 3 items displayed)