ProductPage

AQUATHERM Elbow 45° Blue Pipe from PP-R SDR11 MF Plastic welded end

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Blue Pipe  (PDF)
Product overview

Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR11
Connection 2: Glued sleeve
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)
Bend 45 Blue pipe PP-R SDR11 MF 315 AQUATHERM Bend 45 Blue pipe PP-R SDR11 MF 315 ERIKS Item #: 12954753
 
Please login to see prices
Bend 45 Blue pipe PP-R SDR11 MF 355 AQUATHERM Bend 45 Blue pipe PP-R SDR11 MF 355 ERIKS Item #: 12954754
 
Please login to see prices
Bend 45 Blue pipe PP-R SDR11 MF 400 AQUATHERM Bend 45 Blue pipe PP-R SDR11 MF 400 ERIKS Item #: 12954755
 
Please login to see prices
Bend 45 Blue pipe PP-R SDR11 MF 450 AQUATHERM Bend 45 Blue pipe PP-R SDR11 MF 450 ERIKS Item #: 12954756
 
Please login to see prices
Shape: Bend
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR11
Connection 2: Glued sleeve
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)