ProductPage

AQUATHERM Elbow 45° in PP-R

Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Angle of bow (°): 45
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Elbow 45° PP-R 16 AQUATHERM Elbow 45° PP-R 16 ERIKS Item #: 11085814
 
Please login to see prices
Elbow 45° PP-R 20 AQUATHERM Elbow 45° PP-R 20 ERIKS Item #: 11085815
 
Please login to see prices
Elbow 45° PP-R 25 AQUATHERM Elbow 45° PP-R 25 ERIKS Item #: 11085816
 
Please login to see prices
Elbow 45° PP-R 32 AQUATHERM Elbow 45° PP-R 32 ERIKS Item #: 11085817
 
Please login to see prices
Elbow 45° PP-R 40 AQUATHERM Elbow 45° PP-R 40 ERIKS Item #: 11085819
 
Please login to see prices
Elbow 45° PP-R 50 AQUATHERM Elbow 45° PP-R 50 ERIKS Item #: 11085820
 
Please login to see prices
Elbow 45° PP-R 63 AQUATHERM Elbow 45° PP-R 63 ERIKS Item #: 11085821
 
Please login to see prices
Elbow 45° PP-R 75 AQUATHERM Elbow 45° PP-R 75 ERIKS Item #: 11085823
 
Please login to see prices
Elbow 45° PP-R 90 AQUATHERM Elbow 45° PP-R 90 ERIKS Item #: 11085824
 
Please login to see prices
Elbow 45° PP-R 110 AQUATHERM Elbow 45° PP-R 110 ERIKS Item #: 11085825
 
Please login to see prices
Stock item
Shape: Elbow
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Angle of bow (°): 45
Clear filter      (11 of the 11 items displayed)
Page Size   
Next