ProductPage

AQUATHERM Elbow 45° in PP-R - socket/mirror weld

Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Connection 2: Plastic welded end
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)
Elbow 45° PP-R socket/spigot 20 AQUATHERM Elbow 45° PP-R socket/spigot 20 ERIKS Item #: 11085826
 
Please login to see prices
Elbow 45° PP-R socket/spigot 25 AQUATHERM Elbow 45° PP-R socket/spigot 25 ERIKS Item #: 11085828
 
Please login to see prices
Elbow 45° PP-R socket/spigot 32 AQUATHERM Elbow 45° PP-R socket/spigot 32 ERIKS Item #: 11085831
 
Please login to see prices
Elbow 45° PP-R socket/spigot 40 AQUATHERM Elbow 45° PP-R socket/spigot 40 ERIKS Item #: 11085832
 
Please login to see prices
Stock item
Shape: Elbow
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Connection 2: Plastic welded end
Angle of bow (°): 45
Clear filter      (4 of the 4 items displayed)