ProductPage

AQUATHERM Elbow 90° Blue Pipe from PP-R SDR11 MF Plastic welded end

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Blue Pipe  (PDF)
Product overview

Shape: Bend
Material: PP-R
Nominal inner diameter
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR11
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)
Bend 90  Blue pipe PP-R SDR11 315 AQUATHERM Bend 90 Blue pipe PP-R SDR11 315 ERIKS Item #: 12954843
 
Please login to see prices
Bend 90  Blue pipe PP-R SDR11 355 AQUATHERM Bend 90 Blue pipe PP-R SDR11 355 ERIKS Item #: 12954844
 
Please login to see prices
Bend 90  Blue pipe PP-R SDR11 400 AQUATHERM Bend 90 Blue pipe PP-R SDR11 400 ERIKS Item #: 12954750
 
Please login to see prices
Bend 90  Blue pipe PP-R SDR11 450 AQUATHERM Bend 90 Blue pipe PP-R SDR11 450 ERIKS Item #: 12954751
 
Please login to see prices
Shape: Bend
Material: PP-R
Nominal inner diameter
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR11
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)