ProductPage

AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP)

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (7 of the 7 items displayed)
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx1/2" ERIKS Item #: 11800879
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx3/4" ERIKS Item #: 11800880
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" ERIKS Item #: 11800881
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx3/4" ERIKS Item #: 11800882
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1/2" ERIKS Item #: 11800883
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" ERIKS Item #: 11800884
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1" ERIKS Item #: 11800885
 
Please login to see prices
Stock item
Shape: T-piece
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (7 of the 7 items displayed)