ProductPage

AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP)

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 16mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 16mmx1/2" ERIKS Item #: 11086469
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx1/2" ERIKS Item #: 11086411
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 20mmx3/4" ERIKS Item #: 11086412
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx1/2" ERIKS Item #: 11086473
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 25mmx3/4" ERIKS Item #: 11086474
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx3/4" ERIKS Item #: 11086475
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 32mmx1" ERIKS Item #: 11086477
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 40mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 40mmx1/2" ERIKS Item #: 12550763
 
Please login to see prices
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 40mmx1" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 40mmx1" ERIKS Item #: 12550764
 
Please login to see prices
5 piece per package
T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 50mmx1/2" AQUATHERM T-piece 90° PP-R Plastic welded sleeve/Internal thread (BSPP) 50mmx1/2" ERIKS Item #: 12695646
 
Please login to see prices
Stock item
Shape: T-piece
Material: PP-R
Connection: Plastic welded sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 90
Clear filter      (12 of the 12 items displayed)
Page Size   
Next