ProductPage

AQUATHERM T-piece reducer Series: Green pipe PP-R Plastic welded end

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Green Pipe  (PDF)
Product overview

Shape: T-piece reducer
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR 7.4
External tube diameter of connection 2 (mm): 160
Clear filter      (2 of the 2 items displayed)
T-piece reducer Series: Green pipe PP-R SDR 7.4 Plastic welded end 200mmx160mm AQUATHERM T-piece reducer Series: Green pipe PP-R SDR 7.4 Plastic welded end 200mmx160mm ERIKS Item #: 12954765
 
Please login to see prices
T-piece reducer Series: Green pipe PP-R SDR 7.4 Plastic welded end 250mmx160mm AQUATHERM T-piece reducer Series: Green pipe PP-R SDR 7.4 Plastic welded end 250mmx160mm ERIKS Item #: 12954766
 
Please login to see prices
Shape: T-piece reducer
Material: PP-R
Connection: Plastic welded end
External tube diameter of connection (mm)
Pressure rating: SDR 7.4
External tube diameter of connection 2 (mm): 160
Clear filter      (2 of the 2 items displayed)