ProductPage

AQUATHERM Pipe Series: Blue pipe MF PP-R

Product documents

Document Document type
Product Brochure 01 Aquatherm brochure Blue Pipe  (PDF)
Product overview

Material: PP-R
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating: SDR 17.6
Pressure rating product: SDR 11/17.6
Length (m): 5.8
Diffusion-tight: No
Clear filter      (3 of the 3 items displayed)
Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 400mmx22.7mm AQUATHERM Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 400mmx22.7mm ERIKS Item #: 12213447
 
Please login to see prices
5.8 meter per package
Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 450mmx25.5mm AQUATHERM Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 450mmx25.5mm ERIKS Item #: 12213448
 
Please login to see prices
5.8 meter per package
Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 630mmx35.7mm AQUATHERM Pipe Series: Blue pipe MF PP-R SDR 17.6 Length: 5.8m 630mmx35.7mm ERIKS Item #: 12213451
 
Please login to see prices
5.8 meter per package
Material: PP-R
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating: SDR 17.6
Pressure rating product: SDR 11/17.6
Length (m): 5.8
Diffusion-tight: No
Clear filter      (3 of the 3 items displayed)