ProductPage

AQUATHERM Ball valve PP-R Flange PN16

Product documents

Document Document type
Product overview

Housing material: PP-R
Construction type: 2-way
Housing construction: 1-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (3 of the 3 items displayed)
Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 90mm DN80 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 90mm DN80 ERIKS Item #: 12269578
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 110mm DN100 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 110mm DN100 ERIKS Item #: 12269564
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 160mm DN150 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN16 Flange 160mm DN150 ERIKS Item #: 12269565
 
Please login to see prices
Housing material: PP-R
Construction type: 2-way
Housing construction: 1-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (3 of the 3 items displayed)