ProductPage

AQUATHERM Ball valve PP-R Plastic welded sleeve PN12.5

Product documents

Document Document type
Product overview

Stock item
Housing material: PP-R
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN12.5
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (7 of the 7 items displayed)
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 20mm DN15 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 20mm DN15 ERIKS Item #: 11281684
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 25mm DN20 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 25mm DN20 ERIKS Item #: 11281685
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 32mm DN25 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 32mm DN25 ERIKS Item #: 11281686
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 40mm DN32 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 40mm DN32 ERIKS Item #: 11281687
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 50mm DN40 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 50mm DN40 ERIKS Item #: 11281688
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 63mm DN50 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 63mm DN50 ERIKS Item #: 11281689
 
Please login to see prices
Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 75mm DN65 AQUATHERM Ball valve PP-R/PTFE/EPDM Full bore Handle PN12.5 Plastic welded sleeve 75mm DN65 ERIKS Item #: 11087875
 
Please login to see prices
Stock item
Housing material: PP-R
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN12.5
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (7 of the 7 items displayed)