ProductPage

AQUATHERM Butterfly valve PP-R/PP Centric Gearbox Stomplas

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: PP-R
External tube diameter of connection (mm)
Connection: Stomplas
Pressure rating
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: PP
Clear filter      (6 of the 6 items displayed)
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 200mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 200mm ERIKS Item #: 13222154
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 200mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 200mm ERIKS Item #: 13222157
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 250mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 250mm ERIKS Item #: 13222155
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 250mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 250mm ERIKS Item #: 13222158
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 315mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 11 Stomplas 315mm ERIKS Item #: 13222156
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 315mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Gearbox SDR 17.6 Stomplas 315mm ERIKS Item #: 13222159
 
Please login to see prices
Valve design: Centric
Housing material: PP-R
External tube diameter of connection (mm)
Connection: Stomplas
Pressure rating
Face to Face length (mm)
Operation: Gearbox
Material liner: EPDM
Disk material: PP
Clear filter      (6 of the 6 items displayed)