ProductPage

AQUATHERM Butterfly valve PP-R/PP Centric Handle Stomplas

Product documents

Document Document type
Product overview

Valve design: Centric
Housing material: PP-R
External tube diameter of connection (mm): 160
Connection: Stomplas
Pressure rating
Face to Face length (mm): 242
Operation: Handle
Material liner: EPDM
Disk material: PP
Clear filter      (2 of the 2 items displayed)
Butterfly valve PP-R/PP/EPDM Centric Handle SDR 11 Stomplas 160mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Handle SDR 11 Stomplas 160mm ERIKS Item #: 13222152
 
Please login to see prices
Butterfly valve PP-R/PP/EPDM Centric Handle SDR 17.6 Stomplas 160mm AQUATHERM Butterfly valve PP-R/PP/EPDM Centric Handle SDR 17.6 Stomplas 160mm ERIKS Item #: 13222153
 
Please login to see prices
Valve design: Centric
Housing material: PP-R
External tube diameter of connection (mm): 160
Connection: Stomplas
Pressure rating
Face to Face length (mm): 242
Operation: Handle
Material liner: EPDM
Disk material: PP
Clear filter      (2 of the 2 items displayed)