ProductPage

AQUATHERM Fitting stopcock in PP-R tamper-proof - welding socket

Product documents

Document Document type
Product overview

Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Knob
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)
Fitting stopcock in PP-R Tamper proof 20 AQUATHERM Fitting stopcock in PP-R Tamper proof 20 ERIKS Item #: 11086998
 
Please login to see prices
Fitting stopcock in PP-R Tamper proof 25 AQUATHERM Fitting stopcock in PP-R Tamper proof 25 ERIKS Item #: 11086999
 
Please login to see prices
Fitting stopcock in PP-R Tamper proof 32 AQUATHERM Fitting stopcock in PP-R Tamper proof 32 ERIKS Item #: 11087000
 
Please login to see prices
Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Knob
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)