ProductPage

AQUATHERM Fitting stopcock PP-R with chromed upper part - welding socket

Product documents

Document Document type
Product overview

Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Knob
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)
Fitting stopcock PP-R with chromed upper part 20 AQUATHERM Fitting stopcock PP-R with chromed upper part 20 ERIKS Item #: 11086995
 
Please login to see prices
Fitting stopcock PP-R with chromed upper part 20 AQUATHERM Fitting stopcock PP-R with chromed upper part 20 ERIKS Item #: 11086912
 
Please login to see prices
Fitting stopcock PP-R with chromed upper part 25 AQUATHERM Fitting stopcock PP-R with chromed upper part 25 ERIKS Item #: 11086963
 
Please login to see prices
Fitting stopcock PP-R with chromed upper part 25 AQUATHERM Fitting stopcock PP-R with chromed upper part 25 ERIKS Item #: 11086996
 
Please login to see prices
Fitting stopcock PP-R with chromed upper part 32 AQUATHERM Fitting stopcock PP-R with chromed upper part 32 ERIKS Item #: 11086964
 
Please login to see prices
Fitting stopcock PP-R with chromed upper part 32 AQUATHERM Fitting stopcock PP-R with chromed upper part 32 ERIKS Item #: 11086997
 
Please login to see prices
Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Knob
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)