ProductPage

AQUATHERM Straight stopcock in PP-R - welding sockets

Product documents

Document Document type
Product overview

Stock item
Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (4 of the 4 items displayed)
Straight stopcock in PP-R 20 AQUATHERM Straight stopcock in PP-R 20 ERIKS Item #: 11086740
 
Please login to see prices
Straight stopcock in PP-R 25 AQUATHERM Straight stopcock in PP-R 25 ERIKS Item #: 11086862
 
Please login to see prices
Straight stopcock in PP-R 32 AQUATHERM Straight stopcock in PP-R 32 ERIKS Item #: 11086883
 
Please login to see prices
Straight stopcock in PP-R 40 AQUATHERM Straight stopcock in PP-R 40 ERIKS Item #: 11086884
 
Please login to see prices
Stock item
Housing material: PP-R
Construction type: Straight
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating: PN20
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (4 of the 4 items displayed)