ProductPage

GF 3-way coupling in PVC-C Serie: 540 Glued sleeve/External thread (BSPT)

Product documents

Document Document type
Product overview

Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Sleeve union RVS PVC-C/FPM 16-3/8' 723.540.730 GF Sleeve union RVS PVC-C/FPM 16-3/8' 723.540.730 ERIKS Item #: 12449023
 
Please login to see prices
Sleeve union PVC-C/EPDM 16-3/8" 723.540.705 GF Sleeve union PVC-C/EPDM 16-3/8" 723.540.705 ERIKS Item #: 12448980
 
Please login to see prices
Sleeve union 951 PVC-C d20-1/2" 723.540.731 GF Sleeve union 951 PVC-C d20-1/2" 723.540.731 ERIKS Item #: 12449128
 
Please login to see prices
Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.706 PN16 20mm x 1/2" GF Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.706 PN16 20mm x 1/2" ERIKS Item #: 11485514
 
Please login to see prices
Sleeve union PVC-C/EPDM 25-3/4" 723.540.707 GF Sleeve union PVC-C/EPDM 25-3/4" 723.540.707 ERIKS Item #: 12448983
 
Please login to see prices
Sleeve union PVC-C/FPM 32-1" 723.540.733 GF Sleeve union PVC-C/FPM 32-1" 723.540.733 ERIKS Item #: 12449122
 
Please login to see prices
Sleeve union PVC-C/FPM d40-11/4 723.540.734 GF Sleeve union PVC-C/FPM d40-11/4 723.540.734 ERIKS Item #: 12448987
 
Please login to see prices
Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.709 PN16 40mm x 1.1/4" GF Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.709 PN16 40mm x 1.1/4" ERIKS Item #: 11613111
 
Please login to see prices
Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.710 PN16 50mm x 1.1/2" GF Sleeve union PVC-C/RVS metric - cylindrical external thread BSPT 723.540.710 PN16 50mm x 1.1/2" ERIKS Item #: 11485513
 
Please login to see prices
Sleeve union PVC-C/RVS 723.540.735 50x1.1/2" GF Sleeve union PVC-C/RVS 723.540.735 50x1.1/2" ERIKS Item #: 12426877
 
Please login to see prices
Shape: 3-piece coupling
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Nominal inner diameter 2
Pressure rating: PN16
Connection 2
Clear filter      (13 of the 13 items displayed)
Page Size   
Next