ProductPage

FIP T-piece 90° Series: TIC PVC-C Glued sleeve

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 16mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 16mm ERIKS Item #: 10046380
 
Please login to see prices
10 piece per package
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 20mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 20mm ERIKS Item #: 10046381
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 25mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 25mm ERIKS Item #: 10046382
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 32mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 32mm ERIKS Item #: 10046383
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 40mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 40mm ERIKS Item #: 10046384
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 50mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 50mm ERIKS Item #: 10046385
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 63mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 63mm ERIKS Item #: 10046386
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 75mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 75mm ERIKS Item #: 10046387
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 90mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 90mm ERIKS Item #: 10046388
 
Please login to see prices
T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 110mm FIP T-piece 90° Series: TIC PVC-C PN16 Glued sleeve 110mm ERIKS Item #: 10046389
 
Please login to see prices
Stock item
Shape: T-piece
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (11 of the 11 items displayed)
Page Size   
Next