ProductPage

GF 3-Way ball valve Series: 543 PVC-C Horizontal Glued sleeve

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: Horizontal
Construction type: 3-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Glued sleeve
Operation
Manual operation
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)
3-Way ball valve Series: 543 PVC-C/PTFE/FPM (FKM) T-bore Handle Horizontal Glued sleeve 20mm DN15 GF 3-Way ball valve Series: 543 PVC-C/PTFE/FPM (FKM) T-bore Handle Horizontal Glued sleeve 20mm DN15 ERIKS Item #: 12552622
 
Please login to see prices
3-Way ball valve Series: 543 PVC-C/PTFE/FPM (FKM) T-bore Handle Horizontal Glued sleeve 32mm DN25 GF 3-Way ball valve Series: 543 PVC-C/PTFE/FPM (FKM) T-bore Handle Horizontal Glued sleeve 32mm DN25 ERIKS Item #: 12621351
 
Please login to see prices
3-Way ball valve Series: 543 PVC-C/PTFE/EPDM T-bore Handle with locking device Horizontal Glued sleeve 50mm DN40 GF 3-Way ball valve Series: 543 PVC-C/PTFE/EPDM T-bore Handle with locking device Horizontal Glued sleeve 50mm DN40 ERIKS Item #: 12550766
 
Please login to see prices
3-Way ball valve Series: 543 PVC-C/PTFE/EPDM T-bore Handle with locking device Horizontal Glued sleeve 63mm DN50 GF 3-Way ball valve Series: 543 PVC-C/PTFE/EPDM T-bore Handle with locking device Horizontal Glued sleeve 63mm DN50 ERIKS Item #: 12550767
 
Please login to see prices
Housing material: PVC-C
Housing construction: Horizontal
Construction type: 3-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Glued sleeve
Operation
Manual operation
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)