ProductPage

ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U Pneumatic operated Single acting, spring closing Glued sleeve PN16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Housing material: PVC-U
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Operating principle: Single acting, spring closing
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ASAHI
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 14064553
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 14064559
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 14064554
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 14064560
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 32mm DN25 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 32mm DN25 ERIKS Item #: 14064555
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 32mm DN25 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR040NC PN16 Glued sleeve 32mm DN25 ERIKS Item #: 14064561
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR050NC PN16 Glued sleeve 40mm DN32 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR050NC PN16 Glued sleeve 40mm DN32 ERIKS Item #: 14064556
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR050NC PN16 Glued sleeve 40mm DN32 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR050NC PN16 Glued sleeve 40mm DN32 ERIKS Item #: 14064562
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR063NC PN16 Glued sleeve 50mm DN40 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/EPDM Full bore Pneumatic operated Single acting, spring closing AR063NC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 14064557
 
Please login to see prices
Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR063NC PN16 Glued sleeve 50mm DN40 ASAHI Ball valve Series: 21AR Type: 3729AS PVC-U/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing AR063NC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 14064563
 
Please login to see prices
Housing material: PVC-U
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Operating principle: Single acting, spring closing
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ASAHI
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (12 of the 12 items displayed)
Page Size   
Next