ProductPage

GF Ball valve Series: 546 PVC-C Internal thread (BSPP) PN10/16

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: 3/4" (20)
Connection: Internal thread (BSPP)
Pressure rating: PN10
Face to Face length (mm): 110
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (1 of the 1 items displayed)
Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN10 Internal thread (BSPP) 3/4" (20) GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12450544
 
Please login to see prices
Norm: EN (DIN)
Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: 3/4" (20)
Connection: Internal thread (BSPP)
Pressure rating: PN10
Face to Face length (mm): 110
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (1 of the 1 items displayed)