ProductPage

FIP Ball valve Series: VKDIC PVC-C Electric operated Glued sleeve PN16

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: DN40
External tube diameter of connection (mm): 50
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm): 164
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Electric operated ER20 230V AC PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Electric operated ER20 230V AC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347769
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Electric operated ER20 24V AC/DC PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Electric operated ER20 24V AC/DC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347787
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Electric operated ER20 24V AC/DC PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Electric operated ER20 24V AC/DC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347796
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Electric operated ER20 230V AC PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Electric operated ER20 230V AC PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347778
 
Please login to see prices
Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter: DN40
External tube diameter of connection (mm): 50
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm): 164
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (4 of the 4 items displayed)