ProductPage

FIP Ball valve Series: VKDIC PVC-C Glued sleeve PN10/16

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 16mm DN10 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 16mm DN10 ERIKS Item #: 11242428
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 16mm DN10 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 16mm DN10 ERIKS Item #: 10055343
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 20mm DN15 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 20mm DN15 ERIKS Item #: 10055334
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 20mm DN15 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 20mm DN15 ERIKS Item #: 10055344
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 25mm DN20 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 25mm DN20 ERIKS Item #: 10055335
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 25mm DN20 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 25mm DN20 ERIKS Item #: 10055345
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 32mm DN25 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 32mm DN25 ERIKS Item #: 10055336
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 32mm DN25 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 32mm DN25 ERIKS Item #: 10055346
 
Please login to see prices
Ball valve Series: VKDIC Type: 3717 PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 40mm DN32 FIP Ball valve Series: VKDIC Type: 3717 PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 40mm DN32 ERIKS Item #: 10055337
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 40mm DN32 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 40mm DN32 ERIKS Item #: 10055347
 
Please login to see prices
Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material
Clear filter      (20 of the 20 items displayed)
Page Size   
Next