ProductPage

FIP Ball valve Series: VKDIC PVC-C Pneumatic operated Double acting Glued sleeve PN16

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Operating principle: Double acting
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 20mm DN15 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 20mm DN15 ERIKS Item #: 11347747
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 20mm DN15 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 20mm DN15 ERIKS Item #: 11347756
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 25mm DN20 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 25mm DN20 ERIKS Item #: 11347748
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 25mm DN20 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 25mm DN20 ERIKS Item #: 11347757
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 32mm DN25 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA20 PN16 Glued sleeve 32mm DN25 ERIKS Item #: 11347749
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 32mm DN25 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA20 PN16 Glued sleeve 32mm DN25 ERIKS Item #: 11347758
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA80 PN16 Glued sleeve 40mm DN32 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA80 PN16 Glued sleeve 40mm DN32 ERIKS Item #: 11347750
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA80 PN16 Glued sleeve 40mm DN32 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA80 PN16 Glued sleeve 40mm DN32 ERIKS Item #: 11347759
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA80 PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/EPDM Pneumatic operated Double acting DA80 PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347751
 
Please login to see prices
Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA80 PN16 Glued sleeve 50mm DN40 FIP Ball valve Series: VKDIC PVC-C/PTFE/FPM (FKM) Pneumatic operated Double acting DA80 PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11347760
 
Please login to see prices
Housing material: PVC-C
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
Operating principle: Double acting
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN16
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: ECON
Actuator: Pneumatic operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (12 of the 12 items displayed)
Page Size   
Next