ProductPage

GF Butterfly valve Series: 567 PVC-C/PVC-C Double-eccentric Bare stem Wafer type

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Valve design: Double-eccentric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM
Disk material: PVC-C
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN50 ERIKS Item #: 12483292
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN65 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN65 ERIKS Item #: 12483293
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN80 ERIKS Item #: 12483294
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN100 ERIKS Item #: 12483295
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN125 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN125 ERIKS Item #: 12483296
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN150 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN150 ERIKS Item #: 12483297
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN200 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Bare stem PN10 Wafer type DN200 ERIKS Item #: 12483298
 
Please login to see prices
Norm: EN (DIN)
Valve design: Double-eccentric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM
Disk material: PVC-C
Clear filter      (7 of the 7 items displayed)