ProductPage

GF Butterfly valve Series: 567 PVC-C/PVC-C Double-ecHandle Wafer type

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Valve design: Double-eccentric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PVC-C
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN50 ERIKS Item #: 11383547
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN50 ERIKS Item #: 11383537
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN65 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN65 ERIKS Item #: 11383549
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN65 GF Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN65 ERIKS Item #: 11383540
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN80 ERIKS Item #: 11383550
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN80 ERIKS Item #: 11383541
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN100 ERIKS Item #: 11383551
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN100 ERIKS Item #: 11383542
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN125 GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN125 ERIKS Item #: 11383552
 
Please login to see prices
Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN125 GF Butterfly valve Series: 567 PVC-C/PVC-C/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN125 ERIKS Item #: 11383543
 
Please login to see prices
Norm: EN (DIN)
Valve design: Double-eccentric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PVC-C
Clear filter      (14 of the 14 items displayed)
Page Size   
Next