ProductPage

FIP Butterfly valve Series: FKOC PVC-C/PVC-C Handle Wafer type

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Valve design: Centric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PVC-C
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN65 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN65 ERIKS Item #: 11040761
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN65 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN65 ERIKS Item #: 11040820
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN80 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN80 ERIKS Item #: 11040764
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN80 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN80 ERIKS Item #: 11040821
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN100 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN100 ERIKS Item #: 11040765
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN100 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN100 ERIKS Item #: 11040824
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN125 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN125 ERIKS Item #: 11040766
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN125 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN125 ERIKS Item #: 11040827
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN150 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/EPDM Centric Handle PN10 Wafer type DN150 ERIKS Item #: 11040768
 
Please login to see prices
Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN150 FIP Butterfly valve Series: FKOC PVC-C/PVC-C/FPM (FKM) Centric Handle PN10 Wafer type DN150 ERIKS Item #: 11040829
 
Please login to see prices
Norm: EN (DIN)
Valve design: Centric
Housing material: PVC-C
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner
Disk material: PVC-C
Clear filter      (12 of the 12 items displayed)
Page Size   
Next