ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C Flange PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 20mm DN15 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 20mm DN15 ERIKS Item #: 12478769
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 25mm DN20 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 25mm DN20 ERIKS Item #: 12478770
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 32mm DN25 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 32mm DN25 ERIKS Item #: 12478771
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 40mm DN32 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 40mm DN32 ERIKS Item #: 12478772
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 50mm DN40 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 50mm DN40 ERIKS Item #: 12478773
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 63mm DN50 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 63mm DN50 ERIKS Item #: 12478774
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 75mm DN65 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 75mm DN65 ERIKS Item #: 12478775
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 90mm DN80 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 90mm DN80 ERIKS Item #: 12478776
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 110mm DN100 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 110mm DN100 ERIKS Item #: 12478777
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 20mm DN15 ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 20mm DN15 ERIKS Item #: 12478778
 
Please login to see prices
Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Membrane material
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (18 of the 18 items displayed)
Page Size   
Next