ProductPage

GF Diaphragm valve Series: 604 PVC-C Pneumatic operated Double acting Solvent cement sockets

Product documents

Document Document type
Product overview

Housing material: PVC-C
Operating principle: Double acting
External tube diameter of connection (mm): 20
Connection: Solvent cement sockets
Membrane material
Actuator: Pneumatic operated
Clear filter      (2 of the 2 items displayed)
Diaphragm valve Series: 604 PVC-C EPDM Pneumatic operated Double acting Solvent cement sockets 20mm GF Diaphragm valve Series: 604 PVC-C EPDM Pneumatic operated Double acting Solvent cement sockets 20mm ERIKS Item #: 13028577
 
Please login to see prices
Diaphragm valve Series: 604 PVC-C PTFE Pneumatic operated Double acting Solvent cement sockets 20mm GF Diaphragm valve Series: 604 PVC-C PTFE Pneumatic operated Double acting Solvent cement sockets 20mm ERIKS Item #: 13028580
 
Please login to see prices
Housing material: PVC-C
Operating principle: Double acting
External tube diameter of connection (mm): 20
Connection: Solvent cement sockets
Membrane material
Actuator: Pneumatic operated
Clear filter      (2 of the 2 items displayed)