ProductPage

FIP Diaphragm valve Series: CMDC PVC-C Pneumatic operated Double acting Solvent cement spigots PN6

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter: DN15
Operating principle: Double acting
External tube diameter of connection (mm): 20
Connection: Solvent cement spigots
Membrane material
Pressure rating: PN6
Face to Face length (mm): 124
Actuator: Pneumatic operated
Clear filter      (3 of the 3 items displayed)
Diaphragm valve Series: CMDC PVC-C EPDM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 FIP Diaphragm valve Series: CMDC PVC-C EPDM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 ERIKS Item #: 10052570
 
Please login to see prices
Diaphragm valve Series: CMDC PVC-C FKM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 FIP Diaphragm valve Series: CMDC PVC-C FKM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 ERIKS Item #: 10052569
 
Please login to see prices
Diaphragm valve Series: CMDC PVC-C PTFE/EPDM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 FIP Diaphragm valve Series: CMDC PVC-C PTFE/EPDM Pneumatic operated Double acting PN6 Solvent cement spigots 20mm DN15 ERIKS Item #: 10052571
 
Please login to see prices
Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter: DN15
Operating principle: Double acting
External tube diameter of connection (mm): 20
Connection: Solvent cement spigots
Membrane material
Pressure rating: PN6
Face to Face length (mm): 124
Actuator: Pneumatic operated
Clear filter      (3 of the 3 items displayed)