ProductPage

FIP Diaphragm valve Series: VMDC PVC-U Pneumatic operated Single acting, spring closing Solvent cement spigots PN6/10

Product documents

Document Document type
Product overview

Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter: DN80
Operating principle: Single acting, spring closing
External tube diameter of connection (mm): 90
Connection: Solvent cement spigots
Membrane material
Pressure rating: PN6
Face to Face length (mm): 300
Actuator: Pneumatic operated
Clear filter      (3 of the 3 items displayed)
Diaphragm valve Series: VMDC PVC-C EPDM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 FIP Diaphragm valve Series: VMDC PVC-C EPDM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 ERIKS Item #: 10052638
 
Please login to see prices
Diaphragm valve Series: VMDC PVC-C FKM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 FIP Diaphragm valve Series: VMDC PVC-C FKM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 ERIKS Item #: 10052630
 
Please login to see prices
Diaphragm valve Series: VMDC PVC-C PTFE/EPDM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 FIP Diaphragm valve Series: VMDC PVC-C PTFE/EPDM Pneumatic operated Single acting, spring closing PN6 Solvent cement spigots 90mm DN80 ERIKS Item #: 10052646
 
Please login to see prices
Housing material: PVC-C
Housing construction: A (Weir type)
Nominal inner diameter: DN80
Operating principle: Single acting, spring closing
External tube diameter of connection (mm): 90
Connection: Solvent cement spigots
Membrane material
Pressure rating: PN6
Face to Face length (mm): 300
Actuator: Pneumatic operated
Clear filter      (3 of the 3 items displayed)