ProductPage

VDL Tank transit in PVC-U Serie: 5.16 Glued sleeve/External thread (BSPP)

Product documents

Document Document type
Product overview

High-quality PVC-U tank connector from the VDL brand in accordance with DIN 8063 and ISO 727.

The tank connector is suitable for establishing a connection through a tank wall.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.

Stock item
Shape: Tank conection
Material: PVC-U
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
External tube diameter of connection 2 (mm)
Connection 2
Clear filter      (10 of the 10 items displayed)
Tank transit PVC-U 5.16.020 20x25 VDL Tank transit PVC-U 5.16.020 20x25 ERIKS Item #: 10047902
 
Please login to see prices
Tank transit PVC-U 5.16.025 25x32 VDL Tank transit PVC-U 5.16.025 25x32 ERIKS Item #: 10047903
 
Please login to see prices
Tank transit PVC-U 5.16.034 32x40 VDL Tank transit PVC-U 5.16.034 32x40 ERIKS Item #: 10047904
 
Please login to see prices
Tank transit PVC-U 5.16.041 40x50 VDL Tank transit PVC-U 5.16.041 40x50 ERIKS Item #: 10047905
 
Please login to see prices
Tank transit PVC 5.16.050 50x63 VDL Tank transit PVC 5.16.050 50x63 ERIKS Item #: 11232122
 
Please login to see prices
Tank transit PVC-U 5.16.048 50x63 VDL Tank transit PVC-U 5.16.048 50x63 ERIKS Item #: 10047906
 
Please login to see prices
Tank transit PVC-U 5.16.065 63x75 VDL Tank transit PVC-U 5.16.065 63x75 ERIKS Item #: 10047907
 
Please login to see prices
Tank transit PVC-U 5.16.075 75x90 VDL Tank transit PVC-U 5.16.075 75x90 ERIKS Item #: 10047908
 
Please login to see prices
Tank transit PVC-U 5.16.090 90x110 VDL Tank transit PVC-U 5.16.090 90x110 ERIKS Item #: 10047909
 
Please login to see prices
Tank transit PVC-U 5.16.110 110x125 VDL Tank transit PVC-U 5.16.110 110x125 ERIKS Item #: 10047910
 
Please login to see prices
Stock item
Shape: Tank conection
Material: PVC-U
External tube diameter of connection (mm)
Connection: Glued sleeve
Nominal inner diameter 2
Pressure rating: PN10
External tube diameter of connection 2 (mm)
Connection 2
Clear filter      (10 of the 10 items displayed)