ProductPage

ASAHI Ball valve Series: 21 Type: 3729EE PVC-U Electric operated Glued sleeve PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Construction type: 2-way
Housing material: PVC-U
Connection: Glued sleeve
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 13577413
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 13577602
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 13577611
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 20mm DN15 ERIKS Item #: 13577422
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 13577414
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 13577603
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 13577612
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 25mm DN20 ERIKS Item #: 13577423
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 32mm DN25 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Glued sleeve 32mm DN25 ERIKS Item #: 13577604
 
Please login to see prices
Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 32mm DN25 ASAHI Ball valve Series: 21 Type: 3729EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Glued sleeve 32mm DN25 ERIKS Item #: 13577415
 
Please login to see prices
Construction type: 2-way
Housing material: PVC-U
Connection: Glued sleeve
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Face to Face length (mm)
Operation: Electric operated
Brand actuator: ECON
Actuator: Electric operated
Seat material: PTFE
Secondary spindle seal material
Clear filter      (36 of the 36 items displayed)
Page Size   
Next