ProductPage

ASAHI Ball valve Series: 21 Type: 3732EE PVC-U Electric operated Flange PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Pressure rating flange
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577683
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577494
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577503
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 13577692
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577495
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577684
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577693
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 13577504
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 13577685
 
Please login to see prices
Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 13577496
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Pressure rating flange
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next