ProductPage

GF Butterfly valve Series: 567 PVC-U/PVC-U Double-ecSilicone-free Handle Wafer type

Product documents

Document Document type
Product overview

Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Material liner: EPDM
Disk material: PVC-U
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN50 ERIKS Item #: 12682256
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN65 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN65 ERIKS Item #: 12682258
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN80 ERIKS Item #: 12682259
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN100 ERIKS Item #: 12682261
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN125 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN125 ERIKS Item #: 12682262
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN150 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN150 ERIKS Item #: 12682263
 
Please login to see prices
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN200 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Silicone-free Handle PN10 Wafer type DN200 ERIKS Item #: 12682265
 
Please login to see prices
Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Silicone-free: Yes
Material liner: EPDM
Disk material: PVC-U
Clear filter      (7 of the 7 items displayed)