ProductPage

FIP Elbow 45° in PVDF Serie: HIF PN16

Product documents

Document Document type
Product overview

Shape: Elbow
Connection: Plastic welded sleeve
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 45
Clear filter      (9 of the 9 items displayed)
Elbow 45° PVDF HIF PN16 20 FIP Elbow 45° PVDF HIF PN16 20 ERIKS Item #: 10043983
 
Please login to see prices
10 piece per package
Elbow 45° PVDF HIF PN16 25 FIP Elbow 45° PVDF HIF PN16 25 ERIKS Item #: 10043984
 
Please login to see prices
10 piece per package
Elbow 45° PVDF HIF PN16 32 FIP Elbow 45° PVDF HIF PN16 32 ERIKS Item #: 10043985
 
Please login to see prices
10 piece per package
Elbow 45° PVDF HIF PN16 40 FIP Elbow 45° PVDF HIF PN16 40 ERIKS Item #: 10043986
 
Please login to see prices
5 piece per package
Elbow 45° PVDF HIF PN16 50 FIP Elbow 45° PVDF HIF PN16 50 ERIKS Item #: 10043987
 
Please login to see prices
5 piece per package
Elbow 45° PVDF HIF PN16 63 FIP Elbow 45° PVDF HIF PN16 63 ERIKS Item #: 10043988
 
Please login to see prices
2 piece per package
Elbow 45° PVDF HIF PN16 75 FIP Elbow 45° PVDF HIF PN16 75 ERIKS Item #: 10043989
 
Please login to see prices
2 piece per package
Elbow 45° PVDF HIF PN16 90 FIP Elbow 45° PVDF HIF PN16 90 ERIKS Item #: 10043990
 
Please login to see prices
2 piece per package
Elbow 45° PVDF HIF PN16 110 FIP Elbow 45° PVDF HIF PN16 110 ERIKS Item #: 10043991
 
Please login to see prices
2 piece per package
Shape: Elbow
Connection: Plastic welded sleeve
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 45
Clear filter      (9 of the 9 items displayed)