ProductPage

GF T-piece 90° Series: 208 PVDF Plastic welded end

Product documents

Document Document type
Product overview

Shape: T-piece
Connection: Plastic welded end
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)
T-piece 90° Series: 208 PVDF PN16 Plastic welded end 40mm GF T-piece 90° Series: 208 PVDF PN16 Plastic welded end 40mm ERIKS Item #: 12329722
 
Please login to see prices
T-piece 90° Series: 208 PVDF PN16 Plastic welded end 50mm GF T-piece 90° Series: 208 PVDF PN16 Plastic welded end 50mm ERIKS Item #: 12325991
 
Please login to see prices
Shape: T-piece
Connection: Plastic welded end
Material: PVDF
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)